Rod Ends, Steel, Blue Passivated Zinc Plated, M16 Thrd Sz, 32 mm Thrd Lg

  • Mfr # 752-16-M16

  • Zoro # G415212989


product price:  $31.99
/ea

Key Features

Material
Steel
Material Grade/Class
303
Finish
Blue Passivated Zinc Plated
Eye Inside Diameter
16 mm
Eye Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-16-M16
Zoro #
G415212989
UPC #
664423305649
Country of Origin
Taiwan, Province of China

Dimensions

Eye Inside Diameter
16 mm
Eye Thickness
16 mm
Eye Outside Diameter
36 mm
Hole Center-to-End Length
56 mm
Thread Length
32 mm
Thread Size
M16
Shank Diameter
26 mm
Screw Size
16 mm
Overall Length
78 mm

Details

Item
Rod Ends
Material
Steel
Material Grade/Class
303
Finish
Blue Passivated Zinc Plated
Thread Style
Fully Threaded
Shank Type
Internally Threaded
Type
Fixed Rod End
System of Measurement
Metric
Thread Direction
Right Hand
Features
Used in Combination with Clevis Fork Joints GN 751
Application
Pneumatic and Hydraulic Cylinders
Dimensional Standards
RoHS Compliant
Thread Type
Metric
RoHS Compliant
Yes
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant

Description

Rod Ends, Dimensional Standards RoHS Compliant, Eye Inside Diameter 16 mm, Eye Outside Diameter 36 mm, Eye Thickness 16 mm, Blue Passivated Zinc Plated, Steel, Material Grade/Class 303, Hole Center-to-End Length 56 mm, RoHS Compliant Yes, Shank Diameter 26 mm, Thread Style Fully Threaded, Metric, Thread Direction Right Hand, Thread Length 32 mm, Thread Size M16, Internally Threaded, System of Measurement Metric, Fixed Rod End, Overall Length 78 mm, Screw Size 16 mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.