Sealing Ring, Blue, M6 Sz
- Mfr # 7600-14-10-2-FKM-85
- Zoro # G116519240
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Minimum Temperature
-5 Degrees C
For Screw Size
M6
Hardness
85
Outside Diameter
14 mm
Resistance Properties
Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-14-10-2-FKM-85
- Zoro #
- G116519240
- UPC #
- 664423630956
- Country of Origin
- Italy
Dimensions
- For Screw Size
- M6
- Outside Diameter
- 14 mm
- Minimum Thickness
- 2 mm
- Inside Diameter
- 10 mm
- Maximum Thickness
- 2 mm
Details
- Item
- Sealing Ring
- Minimum Temperature
- -5 Degrees C
- Hardness
- 85
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Dimensional Standards
- RoHS Compliant
- Pack Size
- Small Pack
- Seal Material Color
- Blue
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- FDA Approved
- FDA Approved
- Compatible Series
- GN 1580, GN 305, GN 75.6
- Maximum Temperature
- 200 Degrees C
- Seal Material
- FKM
- RoHS Compliant
- RoHS Compliant
- Compatible Brand
- JW Winco
Description
Sealing Ring, For Screw Size M6, Inside Diameter 10 mm, Outside Diameter 14 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.