Sealing Ring, Blue, M6 Sz
- Mfr # 7600-36-32-2-FKM-85
- Zoro # G216519201
product price:Â
$
14.99
/ea
Key Features
Maximum Thickness
2 mm
Outside Diameter
36 mm
Compatible Brand
JW Winco
Maximum Temperature
200 Degrees C
RoHS Compliant
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-36-32-2-FKM-85
- Zoro #
- G216519201
- UPC #
- 664423631311
- Country of Origin
- Italy
Dimensions
- Maximum Thickness
- 2 mm
- Outside Diameter
- 36 mm
- For Screw Size
- M6
- Minimum Thickness
- 2 mm
- Inside Diameter
- 32 mm
Details
- Item
- Sealing Ring
- Compatible Brand
- JW Winco
- Maximum Temperature
- 200 Degrees C
- RoHS Compliant
- RoHS Compliant
- Seal Material Color
- Blue
- Minimum Temperature
- -5 Degrees C
- Type
- Hygienic Sealing Washer
- Pack Size
- Small Pack
- System of Measurement
- Metric
- Compatible Series
- GN 19, GN 20, GN 20.1
- Seal Material
- FKM
- Hardness
- 85
- FDA Approved
- FDA Approved
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, High Temperature-Resistant, Thermal-Resistant, UV-Resistant, Wear-Resistant, Weather-Resistant
- Dimensional Standards
- RoHS Compliant
Description
Sealing Ring, For Screw Size M6, Inside Diameter 32 mm, Outside Diameter 36 mm, Maximum Thickness 2 mm, Seal Material FKM, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 200 Degrees C, Minimum Temperature -5 Degrees C, Minimum Thickness 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.