Sealing Washer, EPDM, M15
- Mfr # 7600-19-15-2-EPDM-85
- Zoro # G509880469
product price:Â
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
Seal Material
EPDM
System of Measurement
Metric
Outside Diameter
19 mm
Type
Hygienic Sealing Washer
Minimum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-19-15-2-EPDM-85
- Zoro #
- G509880469
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Diameter
- 19 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M15
- Inside Diameter
- 15 mm
Details
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- RoHS Compliant
- RoHS Compliant
- Seal Material - Maximum Temperature
- 120 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Tensile Strength
- 14 N/sq mm
- Seal Material Color
- Blue
- Sealing Washer Type
- All Plastic or Rubber Washer
- Pack Size
- Small Pack
- Seal Material - Minimum Temperature
- -40 Degrees C
- Metal Detectable
- Not Metal Detectable
- FDA Approved
- FDA Approved
- X-Ray Detectable
- Not X-Ray Detectable
- Compatible Brand
- JW Winco
- Compatible Series
- GN 1581, GN 1582
- Hardness
- 85A
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M15, Inside Diameter 15 mm, Outside Diameter 19 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.