Shop J.W. WINCO
See all product information
Create Account
Sealing Washer, EPDM, M21
- Mfr # 7600-25-21-2-EPDM-85
- Zoro # G709880504
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Seal Material
EPDM
System of Measurement
Metric
Outside Diameter
25 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7600-25-21-2-EPDM-85
- Zoro #
- G709880504
- UPC #
- -
- Country of Origin
- Italy
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Tensile Strength
- 14 N/sq mm
- Seal Material - Minimum Temperature
- -40 Degrees C
- Sealing Washer Type
- All Plastic or Rubber Washer
- Seal Material - Maximum Temperature
- 120 Degrees C
- Pack Size
- Small Pack
- Seal Material Color
- Blue
- RoHS Compliant
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- FDA Approved
- FDA Approved
- X-Ray Detectable
- Not X-Ray Detectable
- Compatible Series
- GN 1580, GN 19, GN 20, GN 20.1, GN 5064
- Compatible Brand
- JW Winco
- Hardness
- 85A
Dimensions
- Outside Diameter
- 25 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- For Screw Size
- M20
- Inside Diameter
- 21 mm
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 25 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.