Sealing Washer, EPDM, M28
- Mfr # 7600-32-28-2-EPDM-85
- Zoro # G009880495
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Seal Material
EPDM
System of Measurement
Metric
Outside Diameter
32 mm
For Screw Size
M27
Maximum Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-32-28-2-EPDM-85
- Zoro #
- G009880495
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Diameter
- 32 mm
- For Screw Size
- M27
- Maximum Thickness
- 2 mm
- Inside Diameter
- 28 mm
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Washer
- Seal Material
- EPDM
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Seal Material - Minimum Temperature
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Tensile Strength
- 14 N/sq mm
- RoHS Compliant
- RoHS Compliant
- Seal Material - Maximum Temperature
- 120 Degrees C
- Seal Material Color
- Blue
- Pack Size
- Small Pack
- Sealing Washer Type
- All Plastic or Rubber Washer
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- FDA Approved
- FDA Approved
- Hardness
- 85A
- Compatible Brand
- JW Winco
- Compatible Series
- GN 1580, GN 19, GN 20, GN 20.1
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 32 mm, Maximum Thickness 2 mm, Seal Material EPDM, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm, Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant, RoHS Compliant RoHS Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.