Sealing Washer, H-NBR, M32
- Mfr # 7600-36-32-2-HNBR-85
- Zoro # G509880483
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Seal Material
H-NBR
System of Measurement
Metric
Inside Diameter
32 mm
For Screw Size
M33
Outside Diameter
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7600-36-32-2-HNBR-85
- Zoro #
- G509880483
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 32 mm
- For Screw Size
- M33
- Outside Diameter
- 36 mm
- Maximum Thickness
- 2 mm
- Minimum Thickness
- 2 mm
Details
- Item
- Sealing Washer
- Seal Material
- H-NBR
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Seal Material - Minimum Temperature
- -25 Degrees C
- RoHS Compliant
- RoHS Compliant
- Sealing Washer Type
- All Plastic or Rubber Washer
- Seal Material Color
- Blue
- Seal Material - Maximum Temperature
- 150 Degrees C
- Resistance Properties
- Abrasion-Resistant, Acid-Resistant, Alkaline-Resistant, Grease-Resistant, Oil-Resistant, Petrol-Resistant, Solvent-Resistant, UV-Resistant, Wear-Resistant
- Tensile Strength
- 11 N/sq mm
- Pack Size
- Small Pack
- Metal Detectable
- Not Metal Detectable
- FDA Approved
- FDA Approved
- X-Ray Detectable
- Not X-Ray Detectable
- Compatible Brand
- JW Winco
- Compatible Series
- GN 19, GN 20, GN 20.1
- Hardness
- 85A
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, Material Grade/Class Not Applicable, For Screw Size M33, Inside Diameter 32 mm, Outside Diameter 36 mm, Maximum Thickness 2 mm, Seal Material H-NBR, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.