This item is Discontinued.

J.W. Winco Spherical Washer, Fits Bolt Size M 36 Steel, Hardened Finish 6319-42-D

Spherical Washer, Fits Bolt Size M 36 Steel, Hardened Finish (Discontinued)

  • Mfr # 6319-42-D
  • Zoro # G004952593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6319-42-D
Zoro #
G004952593
UPC #
664423214606
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
M 36
Outside Dia.
68 mm
Thickness
15 mm

Details

Item
Spherical Washer
Material
Steel
Finish
Hardened
Female I.D.
42 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.