Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-20-25-6-DD-55
- Zoro # G223356851
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Bore Diameter
6 mm
FDA Approved
Not FDA Approved
Durometer
55A
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
80 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-25-6-DD-55
- Zoro #
- G223356851
- UPC #
- 664423642539
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 80 lbf
- Series
- GN 351
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 325 lb/in
Dimensions
- Bore Diameter
- 6 mm
- Overall Diameter
- 20 mm
- Overall Height
- 25 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.