Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 80 mm H
- Mfr # 351-100-80-21-B-55
- Zoro # G223354444
product price:Â
$
93.99
/ea
Key Features
Vibration Isolator Style
Through-Hole
Load Downward Compression - Maximum
1,456 lbf
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-100-80-21-B-55
- Zoro #
- G223354444
- UPC #
- 664423641907
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 100 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Height
- 80 mm
Details
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 1,456 lbf
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Spring Rate
- 1,850 lb/in
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Mounting Style
- Compression
- Item
- Through-Hole Rubber Bumper
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.