Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-20-20-8.5-B-40
- Zoro # G023356853
product price:Â
$
2.49
/ea
Sold in multiples of 6 for
$14.94
Key Features
Operating Temperature - Minimum
-40 Degrees F
Shape
Cylindrical
Vibration Isolator Style
Through-Hole
Bore Diameter
8.5 mm
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-20-8.5-B-40
- Zoro #
- G023356853
- UPC #
- 664423641334
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Spring Rate
- 171 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Durometer
- 40A
- Load Downward Compression - Maximum
- 34 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 8.5 mm
- Thread Size
- No Thread
- Overall Diameter
- 20 mm
- Overall Height
- 20 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.