Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-20-20-8.5-B-55
- Zoro # G823360685
product price:Â
$
2.49
/ea
Sold in multiples of 6 for
$14.94
Key Features
Stud or Tap Material
Steel - Zinc Plated
Operating Temperature - Minimum
-40 Degrees F
Bore Diameter
8.5 mm
Spring Rate
331 lb/in
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-20-20-8.5-B-55
- Zoro #
- G823360685
- UPC #
- 664423641648
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 8.5 mm
- Overall Height
- 20 mm
- Thread Size
- No Thread
- Overall Diameter
- 20 mm
Details
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 331 lb/in
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 65 lbf
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.