Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-100-50-30-DD-40
- Zoro # G023361826
product price:Â
$
61.69
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Bore Diameter
30 mm
Overall Diameter
100 mm
Series
GN 351
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-100-50-30-DD-40
- Zoro #
- G023361826
- UPC #
- 664423642508
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,570 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 3,191 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Durometer
- 40A
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
Dimensions
- Bore Diameter
- 30 mm
- Overall Diameter
- 100 mm
- Thread Size
- No Thread
- Overall Height
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.