Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-25-20-10.5-B-40
- Zoro # G823352550
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Stud or Tap Material
Steel - Zinc Plated
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
44 lbf
Overall Height
20 mm
Bore Diameter
10.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-20-10.5-B-40
- Zoro #
- G823352550
- UPC #
- 664423641372
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 44 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Mounting Style
- Compression
- Series
- GN 351
- Spring Rate
- 810 lb/in
- Durometer
- 40A
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
Dimensions
- Overall Height
- 20 mm
- Bore Diameter
- 10.5 mm
- Overall Diameter
- 25 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.