Through-Hole Rubber Bumper, 25 mm H
- Mfr # 351-25-25-10.5-B-70
- Zoro # G823360463
product price:Â
$
3.35
/ea
Sold in multiples of 5 for
$16.75
Key Features
Bore Diameter
10.5 mm
Operating Temperature - Maximum
176 Degrees F
Durometer
70A
System of Measurement
Metric
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-25-25-10.5-B-70
- Zoro #
- G823360463
- UPC #
- 664423642003
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 10.5 mm
- Overall Height
- 25 mm
- Thread Size
- No Thread
- Overall Diameter
- 25 mm
Details
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 70A
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Spring Rate
- 582 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 173 lbf
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 25 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.