Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-80-30-21-B-40
- Zoro # G123355749
product price:Â
$
34.69
/ea
Key Features
Spring Rate
2,289 lb/in
Bore Diameter
21 mm
Load Downward Compression - Maximum
928 lbf
Overall Diameter
80 mm
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-30-21-B-40
- Zoro #
- G123355749
- UPC #
- 664423641532
- Country of Origin
- Hungary
- Spring Rate
- 2,289 lb/in
- Load Downward Compression - Maximum
- 928 lbf
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Durometer
- 40A
- Shape
- Cylindrical
Dimensions
- Bore Diameter
- 21 mm
- Overall Diameter
- 80 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.