Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-20-30-8.5-B-40
- Zoro # G023358505
product price:Â
$
3.69
/ea
Sold in multiples of 4 for
$14.76
Key Features
FDA Approved
Not FDA Approved
Thread Size
No Thread
Durometer
40A
Operating Temperature - Minimum
-40 Degrees F
Overall Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-20-30-8.5-B-40
- Zoro #
- G023358505
- UPC #
- 664423641358
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 20 mm
- Overall Height
- 30 mm
- Bore Diameter
- 8.5 mm
Details
- FDA Approved
- Not FDA Approved
- Durometer
- 40A
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 40 lbf
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Through-Hole Rubber Bumper
- Spring Rate
- 137 lb/in
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Mounting Style
- Compression
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.