Reinforced Through-Hole Rubber Bumper
- Mfr # 451-40-20-13-D-55
- Zoro # G123355701
product price:Â
$
19.19
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Bore Diameter
13 mm
Overall Diameter
40 mm
Durometer
55A
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-40-20-13-D-55
- Zoro #
- G123355701
- UPC #
- 664423643161
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 13 mm
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Overall Height
- 20 mm
Details
- Resistance Properties
- Corrosion-Resistant
- Durometer
- 55A
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 355 lbf
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 5,036 lb/in
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 451
- System of Measurement
- Metric
- Mounting Style
- Compression
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.