Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-50-28-M10-E-40
- Zoro # G022920086
product price:Â
$
10.25
/ea
Sold in multiples of 2 for
$20.50
Key Features
Series
GN 357
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Vibration Isolator Style
One Tapped Hole
Overall Diameter
50 mm
Durometer
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-50-28-M10-E-40
- Zoro #
- G022920086
- UPC #
- 664423638877
- Country of Origin
- Hungary
- Series
- GN 357
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Vibration Isolator Style
- One Tapped Hole
- Durometer
- 40A
- Operating Temperature - Minimum
- -40 Degrees C
- Stud or Tap Material
- Zinc-Plated Steel
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 80 Degrees C
- Item
- Concave Bumper
- Load Downward Compression - Maximum
- 339 lbf
- Mounting Style
- Compression
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
Dimensions
- Overall Diameter
- 50 mm
- Overall Height
- 28 mm
- Thread Size
- M10
- Tap Depth
- 10 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 50 mm, Thread Size M10, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.