Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-40-30-13.5-B-70
- Zoro # G823355001
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Thread Size
No Thread
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Metric
Durometer
70A
Overall Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-40-30-13.5-B-70
- Zoro #
- G823355001
- UPC #
- 664423642072
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 40 mm
- Overall Height
- 30 mm
- Bore Diameter
- 13.5 mm
Details
- Operating Temperature - Maximum
- 176 Degrees F
- System of Measurement
- Metric
- Durometer
- 70A
- Load Downward Compression - Maximum
- 645 lbf
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 668 lb/in
- Series
- GN 351
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.