Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-60-30-17-B-40
- Zoro # G423353988
product price:Â
$
17.69
/ea
Key Features
Durometer
40A
System of Measurement
Metric
FDA Approved
Not FDA Approved
Series
GN 351
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-30-17-B-40
- Zoro #
- G423353988
- UPC #
- 664423641518
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 17 mm
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Overall Diameter
- 60 mm
Details
- Durometer
- 40A
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Spring Rate
- 1,952 lb/in
- Load Downward Compression - Maximum
- 500 lbf
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Item
- Through-Hole Rubber Bumper
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.