Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-80-30-21-B-55
- Zoro # G523360480
product price:Â
$
34.69
/ea
Key Features
System of Measurement
Metric
Durometer
55A
Thread Size
No Thread
Overall Height
30 mm
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-80-30-21-B-55
- Zoro #
- G523360480
- UPC #
- 664423641846
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Height
- 30 mm
- Overall Diameter
- 80 mm
- Bore Diameter
- 21 mm
Details
- System of Measurement
- Metric
- Durometer
- 55A
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 3,700 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,538 lbf
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.