Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-40-40-13.5-B-40
- Zoro # G323357611
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Durometer
40A
Load Downward Compression - Maximum
173 lbf
Overall Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-13.5-B-40
- Zoro #
- G323357611
- UPC #
- 664423641464
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Durometer
- 40A
- Load Downward Compression - Maximum
- 173 lbf
- Shape
- Cylindrical
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Spring Rate
- 519 lb/in
- Series
- GN 351
- System of Measurement
- Metric
Dimensions
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Overall Height
- 40 mm
- Bore Diameter
- 13.5 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.