Through-Hole Rubber Bumper, 60 mm H
- Mfr # 351-60-60-17-B-70
- Zoro # G023355610
product price:Â
$
17.75
/ea
Key Features
Vibration Isolator Style
Through-Hole
Operating Temperature - Maximum
176 Degrees F
Series
GN 351
Isolator Material
Natural Rubber
Spring Rate
10,803 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-60-60-17-B-70
- Zoro #
- G023355610
- UPC #
- 664423642140
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 60 mm
- Bore Diameter
- 17 mm
- Overall Height
- 60 mm
- Thread Size
- No Thread
Details
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Spring Rate
- 10,803 lb/in
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 1,337 lbf
- System of Measurement
- Metric
- Durometer
- 70A
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.