Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-50-40-17-B-70
- Zoro # G123357088
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Spring Rate
2,615 lb/in
Series
GN 351
Durometer
70A
Mounting Style
Compression
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-40-17-B-70
- Zoro #
- G123357088
- UPC #
- 664423642119
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
- Overall Height
- 40 mm
- Bore Diameter
- 17 mm
Details
- Spring Rate
- 2,615 lb/in
- Series
- GN 351
- Durometer
- 70A
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 764 lbf
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
- Shape
- Cylindrical
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.