Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-15-21-DD-55
- Zoro # G623354006
product price:Â
$
11.49
/ea
Sold in multiples of 2 for
$22.98
Key Features
Vibration Isolator Style
Through-Hole
System of Measurement
Metric
Bore Diameter
21 mm
Durometer
55A
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-15-21-DD-55
- Zoro #
- G623354006
- UPC #
- 664423642638
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 885 lbf
- Spring Rate
- 3,734 lb/in
- Shape
- Cylindrical
Dimensions
- Bore Diameter
- 21 mm
- Overall Diameter
- 50 mm
- Overall Height
- 15 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.