Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-50-50-17-B-55
- Zoro # G323353682
product price:Â
$
11.59
/ea
Sold in multiples of 2 for
$23.18
Key Features
Spring Rate
976 lb/in
Mounting Style
Compression
Shape
Cylindrical
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-50-17-B-55
- Zoro #
- G323353682
- UPC #
- 664423641815
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 50 mm
- Bore Diameter
- 17 mm
- Thread Size
- No Thread
- Overall Height
- 50 mm
Details
- Spring Rate
- 976 lb/in
- Mounting Style
- Compression
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 484 lbf
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Vibration Isolator Style
- Through-Hole
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.