Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-50-50-17-B-70
- Zoro # G023360393
product price:Â
$
11.59
/ea
Sold in multiples of 2 for
$23.18
Key Features
System of Measurement
Metric
Stud or Tap Material
Steel - Zinc Plated
Isolator Material
Natural Rubber
Shape
Cylindrical
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-50-17-B-70
- Zoro #
- G023360393
- UPC #
- 664423642126
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 50 mm
- Overall Diameter
- 50 mm
- Bore Diameter
- 17 mm
- Thread Size
- No Thread
Details
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Durometer
- 70A
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Through-Hole Rubber Bumper
- Series
- GN 351
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,513 lb/in
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 829 lbf
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.