Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-80-50-21-B-55
- Zoro # G823356817
product price:Â
$
72.15
/ea
Key Features
Vibration Isolator Style
Through-Hole
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Stud or Tap Material
Steel - Zinc Plated
Load Downward Compression - Maximum
1,422 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-80-50-21-B-55
- Zoro #
- G823356817
- UPC #
- 664423641860
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 21 mm
- Thread Size
- No Thread
- Overall Diameter
- 80 mm
- Overall Height
- 50 mm
Details
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 1,422 lbf
- Durometer
- 55A
- System of Measurement
- Metric
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Spring Rate
- 1,587 lb/in
- Item
- Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Series
- GN 351
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.