Vibration-Isolating Mount, 0.79 in H
- Mfr # 356.2-30-20-22-5/16-55
- Zoro # G200664412
product price:Â
$
4.15
/ea
Key Features
Height
0.79 in
Thread Size
5/16 x 18
Shore hardness
Soft*40 Hard*70
Shore hardness A ±5
Medium55
Inner Diameter
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356.2-30-20-22-5/16-55
- Zoro #
- G200664412
- UPC #
- -
- Country of Origin
- Hungary
- Shore hardness
- Soft*40 Hard*70
- Shore hardness A ±5
- Medium55
- Shore Hardness
- Medium
- Mount Body
- Natural rubber
- Durometer
- 55A
- Spring Rate
- 986 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Shape
- Hourglass
- Operating Temperature - Minimum
- -40 Degrees F
- Load Sideways Shear - Maximum
- 986 lbf
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 194 lbf
- Mounting Style
- Compression
Dimensions
- Height
- 0.79 in
- Thread Size
- 5/16 x 18
- Inner Diameter
- 0.87 in
- Outer Diameter
- 1.18 in
- Overall Height
- 0.79 in
- Tap Depth
- 5/16 in
- Stud Length
- 0.63 in
- Taper Diameter
- 0.87 in
- Overall Diameter
- 1.18 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 194 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length 0.63 in, Maximum Load Sideways Shear 988 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.