Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 451.2-25-25-1/4-55
- Zoro # G4675346
product price:Â
$
7.45
/ea
Key Features
Stud Length
0.51 in
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Load Sideways Shear - Maximum
794 lbf
Isolator Material
Natural Rubber
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.2-25-25-1/4-55
- Zoro #
- G4675346
- UPC #
- 664423473799
- Country of Origin
- Hungary
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Load Sideways Shear - Maximum
- 794 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 200 lbf
- Mounting Style
- Compression
- Stud or Tap Material
- 304 Stainless Steel
- Spring Rate
- 794 lbf/in
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
Dimensions
- Stud Length
- 0.51 in
- Thread Size
- 1/4"-20
- Tap Depth
- 15/64 in
- Overall Height
- 0.98 in
- Overall Diameter
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 200 lbf, Overall Diameter 0.98 in, Height 0.98 in, Stud Length 0.51 in, Maximum Load Sideways Shear 794 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.