Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 10 mm H

  • Mfr # 353-10-10-M5-S-55

  • Zoro # G908258029


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Height
0.39 in
Thread Size
M5
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-10-10-M5-S-55
Zoro #
G908258029
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.39 in
Thread Size
M5
Stud Length
12 mm
Overall Diameter
10 mm
Overall Height
10 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Threaded Stud
Durometer
55A
Maximum Load Downward Compression
13.26 lbf
Shape
Conical
Maximum Load Sideways Shear
114 lbf
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
59 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
20 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 13.26 lbf, Overall Diameter 10 mm, Height 0.39 in, Stud Length 12 mm, Maximum Load Sideways Shear 114 lbf, Thread Size M5, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.