Vibration-Isolating Mount, 10 mm H
- Mfr # 451-10-10-M4-SS-55
- Zoro # G4671590
product price:Â
$
2.85
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
0.39 in
Finish
Matte
Thread Length
0.39 in
Dia.
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-10-10-M4-SS-55
- Zoro #
- G4671590
- UPC #
- 664423474000
- Country of Origin
- Hungary
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Two Threaded Studs
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 62.27508 N/mm
- Load Sideways Shear - Maximum
- 62.28 N
- Stud or Tap Material
- 304 Stainless Steel
- Load Downward Compression - Maximum
- 40.03 N
- Item
- Vibration-Isolating Mount
- Durometer
- 55A
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Two Threaded Studs
- Isolator Material
- Natural Rubber
Dimensions
- Height
- 0.39 in
- Thread Length
- 0.39 in
- Dia.
- 0.39 in
- Thread Size
- M4
- Stud Length
- 10 mm
- Overall Height
- 10 mm
- Overall Diameter
- 10 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 9 lbf, Overall Diameter 10 mm, Height 0.39 in, Stud Length 10 mm, Maximum Load Sideways Shear 14 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.