Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 15 mm H

  • Mfr # 452-10-15-M4-S-55

  • Zoro # G308258186


product price: $2.42
/ea
Sold in multiples of 3 for $7.26

Key Features

Height
0.59 in
Thread Size
M4
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-10-15-M4-S-55
Zoro #
G308258186
UPC #
664423474987
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
M4
Stud Length
10 mm
Overall Diameter
10 mm
Overall Height
15 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
304 Stainless Steel
Shape
Cylindrical
Durometer
55A
Vibration Isolator Style
One Threaded Stud
Maximum Load Sideways Shear
143 lbf
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Maximum Load Downward Compression
21 lbf
Load Sideways Shear - Maximum
636.1 N
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
93.41 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 21 lbf, Overall Diameter 10 mm, Height 0.59 in, Stud Length 10 mm, Maximum Load Sideways Shear 143 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.