Zoro Homepage

Vibration-Isolating Mount, 20 mm H

  • Mfr # 353-25-20-M6-E-40

  • Zoro # G208259061


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Height
0.79 in
Thread Size
M6
Mounting
Conveyor
Resistant To
Abrasion; Wear
Overall Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-25-20-M6-E-40
Zoro #
G208259061
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M6
Overall Diameter
25 mm
Tap Depth
6 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
40A
Shape
Conical
Maximum Operating Temperature
176 Degrees F
Maximum Load Downward Compression
18.88 lbf
Vibration Isolator Style
One Tapped Hole
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
91.36 lbf
Stud or Tap Material
Zinc-Plated Steel
Load Sideways Shear - Maximum
16 N
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
84 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 18.88 lbf, Overall Diameter 25 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 91.36 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.