Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 8 mm H
- Mfr # 451-8-8-M3-SS-55
- Zoro # G4675337
product price:Â
$
3.19
/ea
Key Features
Material
Stud: Stainless Steel; Body: Natural Rubber
Features
With 2 Threaded Studs
Hardness
55 - Medium
Thread Size
M3
Dia.
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-8-8-M3-SS-55
- Zoro #
- G4675337
- UPC #
- 664423474734
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Stud: Stainless Steel; Body: Natural Rubber
- Features
- With 2 Threaded Studs
- Hardness
- 55 - Medium
- Isolator Material
- Natural Rubber
- Load Sideways Shear - Maximum
- 1,094.26 N
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 1,094.26212 N/mm
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Two Threaded Studs
- Load Downward Compression - Maximum
- 84.52 N
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
Dimensions
- Thread Size
- M3
- Dia.
- 0.31 in
- Overall Diameter
- 8 mm
- Overall Height
- 8 mm
- Stud Length
- 6 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 19 lbf, Overall Diameter 8 mm, Height 0.31 in, Stud Length 6 mm, Maximum Load Sideways Shear 246 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.