K-Flex Usa
2-1/2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 6RX100278
Zoro # G3061843
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/2"
- Material NBR/PVC Based Elastomeric
- Wall Thickness - Insulation 1 in
- Fits Pipe Size - Pipe Insulation 2 1/2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Pressure Relief Pneumatic Test Plug 4" (83588)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Galvanized Steel 3 in. L Nipple (309UP38X3)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068118)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- K-Flex Usa Pipe & Tubing Insulation