Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

  • Mfr # 801-LRE-048218

  • Zoro # G3190004


product price: $4.89
/ea

Key Features

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
Fits Tube Size
2 1/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-LRE-048218
Zoro #
G3190004
UPC #
000000124911
Country of Origin
Mexico

Dimensions

Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
1/2 in
Width
3 1/8 in
Wall Thickness
1/2 in
Length
1 in
Inside Diameter
2 1/8 in

Details

Insulation Body Material
NBR/PVC
Insulation Color
Black
Insulation Temp. Range
-297 Degrees F to 220 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Insulation Approx. R Value
3.2
Standards
UL 94
Insulation Nominal I.D.
2 1/8 in
Approx. R Value
3.2
For Use On
Ducts and Tanks, Piping
Pipe Insulation Item
Pipe Fitting Insulation
Color
Black
Temp. Range
-297 Degrees to 220 Degrees F
For Tube I.D.
2 in
Material
NBR/PVC Based Elastomeric
For Tube O.D.
2-1/8"
For Fitting Type
90 Degrees Elbow
Green Certification or Other Recognition
GREENGUARD(R) Certified
Flame Spread Index
25
Green Environmental Properties
GREENGUARD
For Piping System
Air Conditioning, Chilled Water, Hot Water, Refrigeration
Foam Cell Type
Closed
Flexibility
Flexible
R Value
3.2
Plenum Rating
Plenum Rated
Installation Style
Unslit
Minimum Operating Temperature
-297 Degrees F
Facing Material
Unfaced
Features
Designed to fit over Elbows with no additional Cutting or Molding
Maximum Operating Temperature
220 Degrees F
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.2, Color Black, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in, Resistance Properties Antimicrobial, Flame/Fire Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.