Zoro Homepage
This item is Discontinued.
K-Flex Usa 2-1/8" x 3 ft. Pipe Insulation, 1" Wall 6RYL100218AL

2-1/8" x 3 ft. Pipe Insulation, 1" Wall (Discontinued)

  • Mfr # 6RYL100218AL
  • Zoro # G0596355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RYL100218AL
Zoro #
G0596355
UPC #
000000120548
Country of Origin
United States

Dimensions

Wall Thickness
1"
Length
3 ft.
For Iron Pipe Size
2-1/8"
Insulation Max. Thickness
1"
Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
1 in
Insulation Length
3 ft

Details

Material
NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing
Insulation Body Material
NBR/PVC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
GREENGUARD Certified
Item
Pipe Insulation
Pipe Insulation Item
Pipe Insulation
Insulation Type
Pre-Slit, Pre Glued with Aluminum Clad
Standards
Includes
Pressure Sensitive Adhesive System
Approx. R Value
6.1
Insulation Nominal I.D.
2 1/8 in
For Tube O.D.
2-1/8"
Insulation Approx. R Value
6.1
Insulation Temp. Range
-40 Degrees F to 220 Degrees F
Temp. Range
-40 Degrees to 220 Degrees F
Color
Silver

Description

Pipe Insulation, Wall Thickness 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.