2" x 100 ft. Aluminum Pipe Insulation Tape (Discontinued)
- Mfr # 800-TAPE-AL-2-GB-100
- Zoro # G6420325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-TAPE-AL-2-GB-100
Zoro #
G6420325
UPC #
841007139573
Country of Origin
United States
Dimensions
Length
100 ft
Width
2 in
Thickness
12 mil
Overall Length
100 ft
Overall Width
2 in
Details
Item
Pipe Insulation Tape
Color
Silver
Material
Aluminum
Temp. Range
-20 Degrees F to 150 Degrees F
Standards
ASTM E84
For Use On
K-Flex Clad WT Jacketing
For Location
Indoor, Outdoor
Adhesive Material
Rubber
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Backing Material
Aluminum
Description
Pipe Insulation Tape, Backing Material Aluminum, Overall Length 100 ft, Overall Width 2 in, Thickness 12 mil, Color Silver, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards ASTM E84, Adhesive Material Rubber, For Location Indoor, Outdoor, For Use On K-Flex Clad WT Jacketing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.