This item is Discontinued.

K-Flex Usa 3/8" x 3 ft. Pipe Insulation, 1/2" Wall 6RYL048058AL

3/8" x 3 ft. Pipe Insulation, 1/2" Wall (Discontinued)

  • Mfr # 6RYL048058AL
  • Zoro # G1731642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RYL048058AL
Zoro #
G1731642
UPC #
000000119412
Country of Origin
United States

Dimensions

Wall Thickness
1/2"
Length
3 ft.
For Iron Pipe Size
3/8"
Fits Tube Size
5/8 in
Insulation Length
3 ft
Insulation Max. Thickness
1/2"
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
3/8 in
Fits Pipe Size
3/8 in

Details

Material
NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing
Approx. R Value
3
Color
Silver
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Type
Pre-Slit, Pre Glued with Aluminum Clad
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Temp. Range
-40 Degrees to 220 Degrees F
Pipe Insulation Item
Pipe Insulation
Standards
Elastomeric insulation: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2 in 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing) Aluminum Jacketing: ASTM E 84 25/450; ASTM G 53 Excellent; BS 903 F12 Excellent; BS 903 A2 Excellent; BX 903 A43 Excellent
Insulation Temp. Range
-40 Degrees F to 220 Degrees F
Item
Pipe Insulation
Insulation Body Material
NBR/PVC
Includes
Pressure Sensitive Adhesive System
For Tube O.D.
5/8"
Insulation Nominal I.D.
5/8 in
Insulation Approx. R Value
3.0

Description

Pipe Insulation, Wall Thickness 1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.