Duct Liner, 0.55 NRC, NBR/PVC Based Elastomeric, 59 in W, 25 ft L, 2 in Thick, Gray
Mfr # 6RSKD200025-59
Zoro # G0377566
product price:Â $846.99
/eaKey Features
Overall Width
59 in
Overall Length
25 ft
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.55
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6RSKD200025-59
Zoro #
G0377566
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
59 in
Overall Length
25 ft
Thickness
2 in
Length
25 ft
Width
59 in
Details
Item
Duct Liner
Material
NBR/PVC Based Elastomeric
Noise Reduction Coefficient (NRC)
0.55
Color
Gray
Standards
ASTM C177, ASTM C411, ASTM C534, ASTM D1667, ASTM E84, ASTM E96
Temp. Range
-297 Degrees to 220 Degrees F
Includes
Roll
Resistant To
Fungal and Bacterial Growth, Mold
Resistance Properties
Fungal and Bacterial Growth, Mold
Operating Temperature - Maximum
220 Degrees F
Noise Reduction Coefficient
0.55
Operating Temperature - Minimum
-297 Degrees F
Description
Duct Liner, Width 59 In., Length 25 ft., Thickness 2 In., Color Gray, Noise Reduction Coefficient (NRC) 0.55, Material NBR/PVC Based Elastomeric Foam, Temp. Range -40 Degrees to 200 Degrees F, Resistant To Mold, Fungal and Bacterial Growth, Standards ASTM E-84, Includes Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.