Shop K-FLEX USA
See all product information
Create Account
FSK FACING TAPE, 3"X150'
- Mfr # K800TAPEALFSK3
- Zoro # G422730797
product price:Â
$
13.85
/ea of 16, $0.87/ea
Key Features
Length
150 ft
For Use On
HVAC Duct Sealing and Metal Repair
Temp. Range
-4 Degrees F to 105 Degrees F
Material
Aluminum
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K800TAPEALFSK3
- Zoro #
- G422730797
- UPC #
- 841007149541
- Country of Origin
- Poland
- For Use On
- HVAC Duct Sealing and Metal Repair
- Temp. Range
- -4 Degrees F to 105 Degrees F
- Material
- Aluminum
- Item
- Pipe Insulation Tape
- Color
- Silver
- Standards
- UL 723 Listed
- Shell Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Length
- 150 ft
- Thickness
- 1/16 in
- Width
- 3 in
Description
Pipe Insulation Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.