Zoro Homepage

Pipe Fitting Insulation, Buna-N Rubber

  • Mfr # 801-T-048448

  • Zoro # G011677632


product price: $11.19
/ea

Key Features

Color
Black
Wall Thickness
1/2 in
Plenum Rating
Plenum Rated
Flexibility
Flexible
Installation Style
Unslit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-T-048448
Zoro #
G011677632
UPC #
0841007135476
Country of Origin
Multiple

Dimensions

Wall Thickness
1/2 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Item
Pipe Fitting Insulation
Color
Black
Plenum Rating
Plenum Rated
Flexibility
Flexible
Installation Style
Unslit
Foam Cell Type
Closed
R Value
3.2
Flame Spread Index
25
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
220 Degrees F
Form
Tee

Description

Pipe Fitting Insulation, Insulation Material Buna-N Rubber, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 1/2 in, Form Tee, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 220 Degrees F, R Value 3.2, Color Black, For Pipe Size 4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 4 1/2 in, Resistance Properties Moisture-Resistant, Mold/Mildew-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.