Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 5/8" OD, 6 ft. L, NBR/PVC Based Elastomeric, 1/2 in Wall

  • Mfr # 6RXLO048058

  • Zoro # G1808585


product price: $7.59
/ea

Key Features

Color
Black
Length
6 ft.
Insulation Length
6 ft
Temp. Range
-70 Degrees to 220 Degrees F
Wall Thickness - Insulation
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RXLO048058
Zoro #
G1808585
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.
Insulation Length
6 ft
Wall Thickness - Insulation
1/2 in
Fits Pipe Size - Pipe Insulation
3/8 in
For Iron Pipe Size
3/8"
Wall Thickness
1/2 in
Fits Tube Size
5/8 in
Fits Pipe Size
3/8 in
Inside Diameter
5/8 in
For Pipe Size
3/8 in
Overall Length
6 ft
For Copper Tube Size
5/8 in

Details

Color
Black
Temp. Range
-70 Degrees to 220 Degrees F
Insulation Temp. Range
-70 Degrees F to 220 Degrees F
Insulation Type
Elastomeric
Approx. K Value
0.23
Insulation Body Material
NBR/PVC
Insulation Approx. K Value
0.23
For Tube O.D.
5/8"
Insulation Nominal I.D.
5/8 in
Material
NBR/PVC Based Elastomeric
Item
Pipe Insulation
Pipe Insulation Item
Pipe Insulation
Insulation Approx. R Value
3.3
Approx. R Value
3.3
Features
Foam Material Comes with a Pressure-Sensitive Adhesive on the Seam
Tube Style
Slit
K Value
0.23 BTU
Smoke Developed Index
106
For Piping System
Chilled Water, Hot Water, Liquid, Refrigeration, Solar Thermal
Outdoor Weather Protection
Acrylic Adhesive
Plenum Rating
Plenum Rated
R Value
3.3
Flame Spread Index
81
Flexibility
Flexible
Foam Cell Type
Closed
Installation Style
Slit with Adhesive and Flap
Maximum Operating Temperature
220 Degrees F
Form
Tube
Minimum Operating Temperature
-70 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -70 Degrees F, Maximum Operating Temperature 220 Degrees F, Facing Material Unfaced, Color Black, R Value 3.3, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 81, Smoke Developed Index 106, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.