Pipe Insulation, Black, 1 1/8" I.D.
- Mfr # 801-T-148118
- Zoro # G323354139
product price:Â
$
16.85
/ea
Key Features
R Value
10.9
Installation Style
Unslit
Flexibility
Flexible
For Location
Outdoor
Water Vapor Absorption
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-148118
- Zoro #
- G323354139
- UPC #
- 841007135995
- Country of Origin
- Mexico
- R Value
- 10.9
- Installation Style
- Unslit
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flexibility
- Flexible
- For Location
- Outdoor
- Water Vapor Absorption
- 0
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Flame Spread Index
- 25
- Plenum Rating
- Plenum Rated
- Foam Cell Type
- Closed
- Smoke Developed Index
- 50
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Outdoor Weather Protection
- Coating or Cladding
Dimensions
- Wall Thickness
- 1 1/2 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 1/2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 10.9, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.