7/8"ID X 1"W X 6'L SEMI SLIT

  • Mfr # DGT07810
  • Zoro # G412221090
product price: 
$
4.59
/ea

Key Features

Wall Thickness
1 in
Color
Black/Gray
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Tube Style
Slit
Foam Cell Type
Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGT07810
Zoro #
G412221090
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
For Pipe Size
3/4 in
For Copper Tube Size
7/8 in
Overall Length
6 ft
Inside Diameter
7/8 in

Details

Item
Pipe Insulation
Color
Black/Gray
Green Environmental Properties
ASHRAE 90.1 Energy Standards, GREENGUARD Gold Certified, No CFCs, HFCs, HCFCs, PBDEs, or Formaldehyde
Tube Style
Slit
Foam Cell Type
Closed
R Value
6.8
For Location
Outdoor
Plenum Rating
Plenum Rated
Water Vapor Permeability
0.02 perm-in
Flame Spread Index
25
Water Vapor Absorption
0.2%
Smoke Developed Index
50
Market
Commercial, Industrial, Residential
Outdoor Weather Protection
Painting with WB Finish, Protective Jacket
For Piping System
Chilled Water, Hot Water
Density
1.13 lb/cu ft
K Value
0.270 BTU @ 75 Degrees F
Flexibility
Flexible
Installation Style
Semi-Slit
For Material Type
Use with Any Materials
Sealing Method
Contact Adhesive
Facing Material
Unfaced
For Environment
Any Materials
Minimum Operating Temperature
-297 Degrees F
Form
Tube
Maximum Operating Temperature
200 Degrees F

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black/Gray, R Value 6.8, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews