Pipe Insulation, Black, 1 3/8" I.D.
- Mfr # 801-T-200138
- Zoro # G123360422
product price:Â
$
29.39
/ea
Key Features
Foam Cell Type
Closed
R Value
15.1
Outdoor Weather Protection
Coating or Cladding
Installation Style
Unslit
Water Vapor Permeability
Less Than 0.01 perm-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-T-200138
- Zoro #
- G123360422
- UPC #
- 841007136169
- Country of Origin
- Mexico
- Foam Cell Type
- Closed
- R Value
- 15.1
- Outdoor Weather Protection
- Coating or Cladding
- Installation Style
- Unslit
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flexibility
- Flexible
- Water Vapor Absorption
- 0
- Flame Spread Index
- 25
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Plenum Rating
- Plenum Rated
- Smoke Developed Index
- 50
- For Location
- Outdoor
- Maximum Operating Temperature
- 220 Degrees F
- Form
- Tee
- Color
- Black
- Features
- Watertight Seams
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
- Minimum Operating Temperature
- -297 Degrees F
Dimensions
- Wall Thickness
- 2 in
- For Copper Tube Size
- 1 3/8 in
- Inside Diameter
- 1 3/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 3/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1 3/8 in, Maximum Operating Temperature 220 Degrees F, R Value 15.1, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.