Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 1 5/8" I.D.
- Mfr # 801-LRE-200158
- Zoro # G623356963
product price:Â
$
26.99
/ea
Key Features
Outdoor Weather Protection
Coating or Cladding
Smoke Developed Index
50
R Value
14.8
Wall Thickness
2 in
Flexibility
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801-LRE-200158
- Zoro #
- G623356963
- UPC #
- 841007132703
- Country of Origin
- Mexico
Dimensions
- Wall Thickness
- 2 in
Details
- Outdoor Weather Protection
- Coating or Cladding
- Smoke Developed Index
- 50
- R Value
- 14.8
- Flexibility
- Flexible
- Installation Style
- Unslit
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Foam Cell Type
- Closed
- Flame Spread Index
- 25
- Water Vapor Permeability
- Less Than 0.01 perm-in
- For Location
- Outdoor
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Water Vapor Absorption
- 0
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Plenum Rating
- Plenum Rated
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 1 5/8 in, Maximum Operating Temperature 220 Degrees F, R Value 14.8, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.