Shop K-FLEX USA
See all product information
Create Account
Pipe Insulation, Black, 2 1/8" I.D.
- Mfr # 801-LRE-148218
- Zoro # G123355336
product price:Â
$
18.29
/ea
Key Features
Outdoor Weather Protection
Coating or Cladding
Smoke Developed Index
50
Water Vapor Absorption
0
For Location
Outdoor
Wall Thickness
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801-LRE-148218
- Zoro #
- G123355336
- UPC #
- 841007132536
- Country of Origin
- Mexico
- Outdoor Weather Protection
- Coating or Cladding
- Smoke Developed Index
- 50
- Water Vapor Absorption
- 0
- For Location
- Outdoor
- K Value
- 0.235 BTU/hr @ 32 Degrees F; 0.245 BTU/hr @ 75 Degrees F; 0.258 BTU/hr @ 90 Degrees F
- Flexibility
- Flexible
- R Value
- 9.3
- Foam Cell Type
- Closed
- Plenum Rating
- Plenum Rated
- Water Vapor Permeability
- Less Than 0.01 perm-in
- Installation Style
- Unslit
- Green Environmental Properties
- CFC Free, Fiber Free, Formaldehyde Free, HCFC Free, HFC Free, PBDE Free, UL GREENGUARD Gold for Low VOC Emissions
- Item
- Oil-Resistant Buna-N Foam Rubber Insulation
- Flame Spread Index
- 25
- Color
- Black
- Form
- 90 Degrees Elbow
- Minimum Operating Temperature
- -297 Degrees F
- Features
- Watertight Seams
- Maximum Operating Temperature
- 220 Degrees F
- Resistance Properties
- Chemical-Resistant, Mold/Mildew-Resistant, Oil-Resistant, Ozone-Resistant, UV-Resistant, Water-Resistant
Dimensions
- Wall Thickness
- 1 1/2 in
- For Copper Tube Size
- 2 1/8 in
- Inside Diameter
- 2 1/8 in
Description
Oil-Resistant Buna-N Foam Rubber Insulation, Insulation Material Buna-N Rubber/PVC, Installation Style Unslit, Inside Diameter 2 1/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -297 Degrees F, For Copper Tube Size 2 1/8 in, Maximum Operating Temperature 220 Degrees F, R Value 9.3, Color Black, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.